Add More Items
View All Quick Selects
Below you can add an image for 'USB Receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Combination Usb Type Aandc Charger, 20A 5-20R Receptacle, White, Usb, Brass, Thermoplastic, Flush, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125V
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$53.03
Each
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, La - TR7766LA-Box
$49.83
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, Gy - TR7766GY-Box
Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A Usb Ports, Light Almond
$67.82
Eaton Combination Usb Type A and Type C Charger, 15A 5-15R Receptacle, Ivory, Usb, Thermoplastic, Flush, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125V
$51.64
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A, Flush Mount, 125 Vac, 5 VDC, Wire Leads, White, Brass, 5-20R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
$4,444.61
Per 100
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 15A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Black, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
$41.02
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 15A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Ivory, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
$50.47
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Black, Brass, 5-20R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
$65.03
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Gray, Brass, 5-20R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
$64.99
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Light Almond, Brass, 5-20R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
$53.99
No longer available or discontinued by the manufacturer.
6" Round Popup Cover, Brass With Tamper Resistant, 20 Amp Receptacle and (2) Usb Ports.
$16,624.44
Usb + Duplex Outlet, Ivory, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
$40.70
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
$104.00
P&S TM826USBBK 3.1 Usb + Duplex 15a
Eaton Combination Usb Type-C Charger, 15A 5-15R Receptacle, 5A, 125 Vac, White, Box
$59.18
Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Thermoplastic, White, Tamper Resistant
Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Thermoplastic, Brown, Tamper Resistant
Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Thermoplastic, Light Almond, Tamper Resistant
Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, 1.30 In Length, 1.47 In Width, 4.19 In Height, Thermoplastic, White, Tamper Resistant
20
Popularity
Default